SANDVIK A25T-SSKCR12 BORING BAR 5722354
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A25T-SSKCR 12
Rubix:80085308
Manufacturer :5722354



Product details : SANDVIK A25T-SSKCR12 BORING BAR 5722354
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 303.05 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 226.94 excl. VAT
/ Each
£ 272.33 incl. VAT
- Usually arrives within 14 working days
