Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 12.5
DOR HSS CSINK 12.5
#N/A
References
dormer:
G12912.5
rubix:
1066931
ean:
7320760149225
Technical specifications
Bevel angle
90
°
Diameter
12.5
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 12.5
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12.5
mm
Number of teeth
1
Din standard
Standard
Total length
49
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.89
excl. VAT
/
Each
£
33.47
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS 90DEG - D.6.3 847329
DOR HSS C'BORE 18.0X11.0
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
G & J HALL HEXIBIT COUNTERSUNK XCM08
DOR HSS CSINK 20.0
DOR HSS C'SINK 12.4
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
DORMER G13825.0 5973066
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.25.0 869745
DORMER G60016.5 COUNTERSINK 16.50 MM 6381773
G & J HALL HEXIBIT COUNTERSUNK XCM10
DOR HSS C'BORE 11.0X6.4
DORMER G13615.0 COUNTERSINK 15.00 MM 5973368
CUTLINE COUNTERSINK HSS 90DEG - D.31.00 847337