References
Dormer:G1546.3
Rubix:1067031
EAN:7320760149348



Product details : DOR HSS C'SINK 6.3
HSS Galvanized drill 82° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
| Bevel angle | 82 ° |
|---|---|
| Diameter | 6.3 mm |
| Number of teeth | 3 |
| Tail | 5mm |
| Din standard | din 335 c |
| Total length | 45 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 34.58 excl. VAT
/ Each
£ 41.50 incl. VAT
- Usually arrives within 14 working days
