Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G4008.3 G400 8.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979084
DORMER G4008.3 G400 8.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979084
Chamfering millers Dormer
References
dormer:
G4008.3
rubix:
293A7404
ean:
7320760128794
Technical specifications
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G4008.3 G400 8.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979084
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
50
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.69
excl. VAT
/
Each
£
100.43
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
DOR HSS C'SINK 16.5
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
DOR HSS CBORE 20.0X13.5
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DOR HSS CBORE 6.5X3.2
DOR HSS TINAL CSINK 8.0
DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.20.5 869744
DORMER HSS COUNTER SINK 10.0 G14210.0
DORMER G56012.4 COUNTERSINK 12.40 MM 5973339