Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
Quick-Cone
References
armeg:
ECD06-20
rubix:
234A9453
Technical specifications
Tail
round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
6 - 20mm Quick-Cone Drill (L)69 mm
Technical specifications
Attributes
Tail
round
Total length
69
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.08
excl. VAT
/
Each
£
31.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040
DORMER G33837.0 TAPER 37.00 MM 5973324
DOR HSS C'SINK 20.5
DORMER G1258.0X3.3 5973214
ROBERTCHAR 5890-35.0-90 BSA CSK35.0-90DEG
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.6.3 847145
DOR HSS C'SINK 6.3
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM