Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 10.0
DOR HSS CSINK 10.0
#N/A
References
dormer:
G12910.0
rubix:
1066930
ean:
7320760149218
Technical specifications
Bevel angle
90
°
Diameter
10
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 10.0
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10
mm
Number of teeth
1
Din standard
Standard
Total length
49
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.00
excl. VAT
/
Each
£
27.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
CUTLINE COUNTERSINK HSS 90DEG - D.12.4 847332
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
DOR HSS TIN CSINK 20.0
ROEBUCK 222810 COUNTERSUNK 1/4 INCH HEX DRIVE 16.5MM
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
DORMER G13613.4 5973366
DORMER G60025.0 6381775
DORMER G56010.4 COUNTERSINK 10.40 MM 5973337
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.16.5 869743
DOR HSS CBORE 6.5X3.4
DORMER G171 HSS TIALN STR SHANK COUNTERSINK 16.5
SANDVIK 1C050-0150-045-XA 1620 DURA SOLID CARBIDE END MILL 6259473
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130