Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.31.0 869746
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.31.0 869746
Easycut chilling chisel - hss co5% - 90 °
References
giss cutline:
869746
rubix:
869746
ean:
3660338234446
Technical specifications
Bevel angle
90
°
Diameter
31
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.31.0 869746
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
31
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
12
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.63
excl. VAT
/
Each
£
30.76
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
DORMER G6008.3 6381769
DOR HSS C'SINK 63.0
DOR HSS TIALN CSINK 20.5
DORMER G142 31MM COUNTERSINK
DORMER G1358.0 COUNTERSINK 8.00 MM 5973356
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
DORMER G13620.5 COUNTERSINK 20.50 MM 5973375
DORMER G1258.0X3.3 5973214
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.12.4 847148
DOR HSS CSINK 7.3