Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CBORE 6.5X3.2
DOR HSS CBORE 6.5X3.2
Chamfering millers Dormer
References
dormer:
G1256.5X3.2
rubix:
1066834
ean:
7320760374405
Technical specifications
Bevel angle
180
°
Diameter
6.5
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CBORE 6.5X3.2
Technical specifications
Attributes
Bevel angle
180
°
Diameter
6.5
mm
Number of teeth
3
Din standard
DIN 373
Total length
71
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.60
excl. VAT
/
Each
£
31.92
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSS COUNTERSINK 60DEG 12.5MM
DOR HSS CSINK 11.5
ROBERTCHAR 5890-21.0-90 BSA CSK21.0-90DEG
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
DOR HSS C'SINK 5.0
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DORMER G13740.0 TAPER 40.00 MM 5973147
DORMER G1258.0X3.3 5973214
FACOM MILLS 229.TT4
DOR HSS CSINK 7.0
DOR HSS TIN CSINK 6.3
DOR HSS CBORE 18.0X8.5
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
DOR HSS TIALN CSINK 10.4
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.12.4 MM 863053