Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CBORE 8.0X4.3
DOR HSS CBORE 8.0X4.3
Chamfering millers Dormer
References
dormer:
G1258.0X4.3
rubix:
1066837
ean:
7320760107799
Technical specifications
Bevel angle
180
°
Diameter
8
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CBORE 8.0X4.3
Technical specifications
Attributes
Bevel angle
180
°
Diameter
8
mm
Number of teeth
3
Din standard
DIN 373
Total length
71
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.73
excl. VAT
/
Each
£
29.68
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS C'BORE 11.0X6.4
DOR HSS CBORE 10.0X5.3
DORMER HSS COUNTERSINK 60DEG 12.5MM
DORMER G40016.5 COUNTERSINK 16.50 MM 5979234
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.15.0 MM 863038
DOR HSS CSINK 5
DOR HSS CBORE 6.5X3.2
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
DORMER G1366.0 COUNTERSINK 6.00 MM 5973399
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
DORMER G13613.4 5973366