Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90DEG - D.12.4 847332
CUTLINE COUNTERSINK HSS 90DEG - D.12.4 847332
Hss chamfering milling bit co5% - 90°
References
giss cutline:
847332
rubix:
847332
ean:
3660338085208
Technical specifications
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90DEG - D.12.4 847332
Hss chamfering milling bit co5% - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
8
mm
Din standard
DIN 335 C
Total length
56
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.17
excl. VAT
/
Each
£
14.60
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
DOR HSS CBORE 15.0X6.8
DOR HSS CSINK 5.8
FACOM MILLS 229.TT2
DOR HSS C'BORE 8.0X4.5
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
SANDVIK 1C050-0150-045-XB1620 SC MILLING CM PLURA 1 6259478
DOR HSS TIN CSINK 20.0
SANDVIK 1C050-0150-060-XA 1620 6259476
DOR HSS CSINK 16.0
ROBERT CHARLES COUNTERSUNK 3/8 INCH SHANK 120 DEG 6FI
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.8.3 847146