Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150
An hss chamfering bit co5% - tin - 90°
References
giss cutline:
847150
rubix:
847150
ean:
3660338085338
Technical specifications
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150
An hss chamfering bit co5% - tin - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
8
mm
Total length
56
mm
Body material
HSS-Co
Coating
TIN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.36
excl. VAT
/
Each
£
25.63
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER G6008.3 6381769
DOR HSS TIALN CSINK 20.5
CUTLINE COUNTERSINK HSS 90DEG - D.6.3 847329
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
DORMER G1356.3 G135 6.30 MM STRAIGHT SHAN60 DEG COUNTERSIN334 5973354
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
SANDVIK 1C050-0150-045-XB1620 SC MILLING CM PLURA 1 6259478
DORMER HSS COUNTER SINK 10.0 G14210.0
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
DORMER G13613.4 5973366
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
DORMER G1366.3 COUNTERSINK 6.30 MM 5973400
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.25.0 869755