Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 8.0
DOR HSS CSINK 8.0
#N/A
References
dormer:
G1298.0
rubix:
1066929
ean:
7320760149201
Technical specifications
Bevel angle
90
°
Diameter
8
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 8.0
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8
mm
Number of teeth
1
Din standard
Standard
Total length
50
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.87
excl. VAT
/
Each
£
23.84
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G13613.4 5973366
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DOR HSS TINAL CSINK 8.0
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
DORMER G40020.5 5979242
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.16.5 869753
ROBERTCHAR 5890-35.0-90 BSA CSK35.0-90DEG
FACOM MILLS 229.TT4
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.10.4 847147
DORMER G3358.0 COUNTERSINK 8.00 MM 5972782
DOR HSS TINAL CSINK 8.3
DORMER HSS COUNTERSINK 60DEG 20MM
DOR HSS CSINK 5
FACOM MILLS 229.TT5