Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 20.0
DOR HSS CSINK 20.0
#N/A
References
dormer:
G12920.0
rubix:
1066933
ean:
7320760149249
Technical specifications
Bevel angle
90
°
Diameter
20
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 20.0
Technical specifications
Attributes
Bevel angle
90
°
Diameter
20
mm
Number of teeth
1
Din standard
Standard
Total length
60
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.80
excl. VAT
/
Each
£
50.16
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331
DOR HSS CSINK 50.0
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
DORMER G5706.3 6381760
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
SANDVIK 1C050-0150-060-XA 1620 6259476
DOR HSS C'SINK 20.5
DOR HSS TINAL CSINK 6.3
DORMER G33837.0 TAPER 37.00 MM 5973324
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
DORMER HSS COUNTERSINK 60DEG 12.5MM
DORMER G40010.4 5979159
DORMER G13825.0 5973066
ROBERT CHARLES COUNTERSUNK CUTTER 5853 1/2 X 90