Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TIALN CSINK 20.5
DOR HSS TIALN CSINK 20.5
Chamfering millers Dormer
References
dormer:
G17120.5
rubix:
1067055
ean:
7320760372586
Technical specifications
Bevel angle
100
°
Diameter
20.5
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TIALN CSINK 20.5
Technical specifications
Attributes
Bevel angle
100
°
Diameter
20.5
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
61
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.50
excl. VAT
/
Each
£
102.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G13212.5 COUNTERSINK 12.50 MM 5973334
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
DORMER G56010.4 COUNTERSINK 10.40 MM 5973337
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 16.5MM
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.10.4 869751
DOR HSS TINAL CSINK 6.3
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
DOR HSS CSINK 20
DOR HSS CSINK 5.8
DORMER G60020.5 6381774
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DORMER G1716.3 COUNTERSINK 6.30 MM 5972697
DORMER G1356.3 G135 6.30 MM STRAIGHT SHAN60 DEG COUNTERSIN334 5973354