Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
Chamfering millers Unbranded
References
unbranded:
222808
rubix:
222808
Technical specifications
Diameter
10.4
mm
Product details
Technical specifications
Product details : ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
Individual sizes
Technical specifications
Attributes
Diameter
10.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.29
excl. VAT
/
Each
£
15.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
CUTLINE COUNTERSINK HSS CO5% 90DEG D.16.5 863025
DOR HSS TIALN CSINK 10.4
DORMER G57010.4 6381762
DORMER G13740.0 TAPER 40.00 MM 5973147
DOR HSS CSINK 20.0
DOR HSS TINAL CSINK 8.3
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
DORMER G13631.0 COUNTERSINK 31.00 MM 5973387
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
FACOM MILLS 229.TT3
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
DOR HSS CSINK 8.0
DORMER G60025.0 6381775
DORMER G1716.3 COUNTERSINK 6.30 MM 5972697