Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.31.0 869756
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.31.0 869756
Easycut chilling chisel - hss co5% - hdmx - 90 °
References
giss cutline:
869756
rubix:
869756
ean:
3660338234538
Technical specifications
Bevel angle
90
°
Diameter
31
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.31.0 869756
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
31
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
12
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.35
excl. VAT
/
Each
£
47.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
DOR HSS CBORE 10.0X5.3
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
DOR HSS CBORE 20.0X13.5
DORMER G40020.5 5979242
DOR HSS CBORE 10.0X4.2
DORMER G15416.5 COUNTERSINK 16.50 MM 5972798
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
DORMER G33837.0 TAPER 37.00 MM 5973324
DOR HSS CSINK 37.0
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
DORMER HSS COUNTER SINK 8.0 G1328.0
DORMER G13831.0 TAPER 31.00 MM 5973070