Countersunk socket
Threading diameter | 12 mm |
---|---|
Length | 15 mm |
Material/finishing | Steel |
Threading diameter | 12 mm |
---|---|
Length | 15 mm |
Material/finishing | Steel |
Thread surface | Partial |
Class | 12.9 |
Type of imprint | Hollow hexagon |
Type of threading | Metric |
Usually arrives within 14 working days