References
Knipex:97 52 63
Rubix:388A4129
EAN:4003773050148

Technical specifications
| Length | 175 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 2.5 mm² |
Product details : KNIPEX 975263 FOUR PIERCE CRIMPING PLIER 180MM
The four-die crimping pliers for turned contacts of the 97 52 series from Knipex are equipped with a mounted positioner for precise crimping of pin and socket contacts. They are designed to ensure consistently high crimp quality.
Features:
This pliers features a mounted positioner that holds turned pin and socket contacts exactly in position during the crimping process. The mechanism is based on a synchronized feed of the crimp punches, causing the contact to be evenly formed around the conductor. The travel of the punches can be finely adjusted via an adjustment wheel, allowing the crimp pressure to be precisely adapted to different conductor cross-sections. The mechanical interlock ensures that the crimp cycle is fully completed before the pliers can be opened again. An integrated recalibration function allows the basic setting to be checked using the supplied test pin. The tool is delivered in a plastic case with foam insert, including the mounted and interchangeable positioner to extend the application range to contacts from other manufacturers.
Specifications:
• Tool type: manual crimping pliers
• Number of crimp positions: 1
• Crimping: four-point crimping
• Adjustment of punch travel: in 0.01 mm increments
• Surface finish of the pliers: chrome-plated
• Handles: multi-component handles
• Supplied in a plastic case with foam insert and positioner for the contacts
• Crimping pliers 97 52 63: mounted positioner, specially matched to turned pin and socket contacts from Phoenix Contact series RC, SC and SI
• Crimping pliers 97 52 65: mounted positioner, compatible with turned contacts from various manufacturers (including Harting, Phoenix Contact, TE Connectivity, Ilme, Amphenol®, Walther and Weidmüller) for an extended range of applications
Standards:
• IEC 60352: The mechanical interlock complies with this standard and ensures a safe crimping process with defined locking and unlocking functionality
• REACH: contains SVHC
Features:
This pliers features a mounted positioner that holds turned pin and socket contacts exactly in position during the crimping process. The mechanism is based on a synchronized feed of the crimp punches, causing the contact to be evenly formed around the conductor. The travel of the punches can be finely adjusted via an adjustment wheel, allowing the crimp pressure to be precisely adapted to different conductor cross-sections. The mechanical interlock ensures that the crimp cycle is fully completed before the pliers can be opened again. An integrated recalibration function allows the basic setting to be checked using the supplied test pin. The tool is delivered in a plastic case with foam insert, including the mounted and interchangeable positioner to extend the application range to contacts from other manufacturers.
Specifications:
• Tool type: manual crimping pliers
• Number of crimp positions: 1
• Crimping: four-point crimping
• Adjustment of punch travel: in 0.01 mm increments
• Surface finish of the pliers: chrome-plated
• Handles: multi-component handles
• Supplied in a plastic case with foam insert and positioner for the contacts
• Crimping pliers 97 52 63: mounted positioner, specially matched to turned pin and socket contacts from Phoenix Contact series RC, SC and SI
• Crimping pliers 97 52 65: mounted positioner, compatible with turned contacts from various manufacturers (including Harting, Phoenix Contact, TE Connectivity, Ilme, Amphenol®, Walther and Weidmüller) for an extended range of applications
Standards:
• IEC 60352: The mechanical interlock complies with this standard and ensures a safe crimping process with defined locking and unlocking functionality
• REACH: contains SVHC
Fine adjustment of pressure depending on the conductor's diameter by means of adjusting wheel. Pliers in a plastic case with foam insert and standard locator for precise positioning of the contacts. For crimping turned contacts. For solder-free electrical connections. Four-mandrel crimping for exact crimping performance. Mandrel gauge to check the basic setting. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. High operation comfort thanks to handy shape. Chrome vanadium electric steel in special quality, oil-hardened
Strengths
• Uniform crimping of turned contacts through synchronized feed of the crimp punches
• Precise adjustment of crimp pressure via a graduated adjustment wheel for easy adaptation to different conductor cross-sections
• Secure crimping process through a mechanical interlock according to IEC 60352
• Greater flexibility through interchangeable positioners depending on contact manufacturer
• Comfortable handling thanks to an ergonomic plier design and multi-component handles
Applications
These crimping pliers are intended for crimping turned contacts in electrical assemblies. They are suitable for use in cable assembly, industrial maintenance and assembly lines for electrical equipment. The tool is ideal for applications requiring consistently high crimp quality and precise control of mechanical parameters, particularly in the assembly of wiring harnesses, industrial connectors or electrotechnical assemblies.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x67x37 mm |
|---|---|
| Length | 175 mm |
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 2.5 mm² |
| Weight | 388 g |
Show UNSPSC/ECL@SS
£ 610.68 excl. VAT
/ Each
£ 732.82 incl. VAT
- Delivery usually within ( 14 ) days






