FACOM 985753 PLIERS CRIMPING 8915695


Maintenance crimping pliers for pre-insulated terminals

References
facom:985753
rubix:8915695
ean:3148519857535
brand logo
brand logo
Technical specifications
Length255 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity6 mm²
See all Specifications

Product details : FACOM 985753 PLIERS CRIMPING 8915695


Maintenance crimping pliers for pre-insulated terminals
-Extended handle for a 2-hand receptacle.
-Possible disengagement during crimping.
-Double crimping of the pod.
-Matrix 3 imprints:
-Red imprint: 0.5 to 1 mm².
-Blue imprint: 1.5 to 2.5 mm².
-Yellow imprint: 4 to 6 mm².
-Comfort sheathing.
-Standard: CEI60352-2. Cutting capacity 0.5 at 6mm². Model 985753

Strengths

Comfort sheathing. • Possible disengagement during crimping. • Double crimping of the pod.

Technical specifications


Attributes
Logistic Weight604 g
Packaged dimensions (D x W x H)253x75x22 mm
Package weight592 g
Length255 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity6 mm²
Weight540 g
Show UNSPSC/ECL@SS
£ 206.70 excl. VAT
/ Each
£ 248.04 incl. VAT
  • Usually arrives within 14 working days