KNIPEX 975204 CRIMP LEVER PLIERS 250MM


KNIPEX PreciForce®

References
knipex:97 52 04
rubix:388A4107
ean:4003773025450
brand logo
brand logo
Technical specifications
Length255 mm
Min. crimping capacity0.1 mm²
Max. crimping capacity2.5 mm²
See all Specifications

Product details : KNIPEX 975204 CRIMP LEVER PLIERS 250MM


97 52 38 KNIPEX PreciForce®
Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Crimping die is not exchangeable.
  • Application: insulated and non-insulated wire ferrules
  • Capacity in square millimetres: 0.25 — 6.0 mm²
  • Number of crimp profiles: 5
  • AWG: 24 — 10
  • New generation of lever action crimping pliers. For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles. Chrome vanadium electric steel in special quality, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)255x82x27 mm
    Length255 mm
    Min. crimping capacity0.1 mm²
    Max. crimping capacity2.5 mm²
    Weight562 g
    Show UNSPSC/ECL@SS
    £ 162.85 excl. VAT
    / Each
    £ 195.42 incl. VAT
    • Usually arrives within 14 working days