Stripping Tool for coax cable
Length | 100 mm |
---|---|
Min. crimping capacity | 0.75 mm² |
Max. crimping capacity | 3 mm² |
Logistics dimensions (L x W x H) | 165x80x18 mm |
---|---|
Length | 100 mm |
Min. crimping capacity | 0.75 mm² |
Max. crimping capacity | 3 mm² |
Weight | 22 g |
Usually arrives within 14 working days