KNIPEX 975318SB KNIPEX TWISTOR16 SELF-ADJUSCRIMPPLIERS 200MM
Crimping pliers Twistor16
See technical informationReferences
Knipex:97 53 18 SB
Rubix:388A4139
EAN:4003773082736

Technical specifications
| Length | 200 mm |
|---|---|
| Min. crimping capacity | 0.14 mm² |
| Max. crimping capacity | 16 mm² |
Product details : KNIPEX 975318SB KNIPEX TWISTOR16 SELF-ADJUSCRIMPPLIERS 200MM
For crimping cable ferrules according to DIN 46228, Part 1 + 4. 8 sensitive engagement positions. Automatic adaptation to the required size of the cable ferrules: no crimping errors due to an incorrect crimp profile or incorrect adjustment. Crimping of paired cable ferrules possible up to 2 x 6 mm². Consistently high crimp quality thanks to forced locking (unlockable). Favorable transmission ratios thanks to a toggle mechanism. Crimping pressure is precisely set at the factory (calibrated), adjustable. Special-quality chrome-vanadium steel, oil-hardened.
Strengths
360° rotatable crimping profile
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Min. crimping capacity | 0.14 mm² |
| Max. crimping capacity | 16 mm² |
| Weight | 478 g |
Show UNSPSC/ECL@SS
£ 182.52 excl. VAT
/ Each
£ 219.02 incl. VAT
- Delivery usually within ( 14 ) days





