References
Roebuck:5103010
Rubix:2525754
EAN:3660338342172
Documents
Product details : ROEBUCK CROSSCUT CHISEL 125MM
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Width | 5 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
- In stock: Next day delivery

