References
Stahlwille:70040004
Rubix:211A6025
EAN:4018754040445



Documents
Product details : STAHLWILLE 70040004 CROSS CUT CHISEL
DIN 6451, flat-oval, chrome-vanadium, silver lacquered.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x22x173 mm |
|---|---|
| Logistic Weight | 239 g |
| Length | 175 mm |
| Width | 17 mm |
| Weight | 239 g |
Show UNSPSC/ECL@SS
£ 15.88 excl. VAT
/ Each
£ 19.06 incl. VAT
- Usually arrives within 14 working days
