References
Facom:265.20
Rubix:1233241
EAN:3148511618202

Product details : FACOM CAPE CHISEL 265.20
265-Chisels
-Chisels with constant profile.
Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
-Chisels with constant profile.
Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Technical specifications
Attributes
| Logistic Weight | 335 g |
|---|---|
| Packaged dimensions (D x W x H) | 196x24x12 mm |
| Package weight | 326 g |
| Length | 200 mm |
| Width | 10 mm |
| Weight | 310 g |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- Delivery usually within ( 14 ) days
