References
Gedore:96-150
Rubix:80080275
Manufacturer :8702260
EAN:4010883870221

Product details : GEDORE 96-150 CROSS CUT CHISEL 150MM X 17MM X 11MM
Cross-cut chisel 150x17x11 mm Acc. to DIN 6451 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Length | 150 mm |
| Width | 6 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Delivery usually within ( 8 ) days
