Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Cross-cut chisel
FACOM CAPE CHISEL 265.G18
FACOM CAPE CHISEL 265.G18
Sheathed chisel
References
facom:
265.G18
rubix:
1233243
ean:
3148511617502
Technical specifications
Length
180
mm
Width
10
mm
Weight
110
g
See all Specifications
Product details
Technical specifications
Product details : FACOM CAPE CHISEL 265.G18
Sheathed chisel
- Hardness:
- sharpness: 57 - 60 HRC.
- Headstock: 36 - 44 HRC.
Technical specifications
Attributes
Logistic Weight
112
g
Packaged dimensions (D x W x H)
180
x
25
x
25
mm
Package weight
109
g
Length
180
mm
Width
10
mm
Weight
110
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.25
excl. VAT
/
Each
£
18.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 96-125 CHISEL
ROEBUCK CROSSCUT CHISEL 250MM
GEDORE 96-200 CROSS-CUT CHISEL 200MM X 8MM
ROEBUCK CROSSCUT CHISEL 200MM
GEDORE 98-125 CROSS-CUT CHISEL 125X10X5MM
GEDORE 96-150 CROSS CUT CHISEL 150MM X 17MM X 11MM
STAHLWILLE 70040004 CROSS CUT CHISEL
STAHLWILLE 70040005 CROSS CUT CHISEL 200X18MM
ROEBUCK CROSSCUT CHISEL 125MM
FACOM PROFILE CHISEL 12MM 265.22
FACOM CAPE CHISEL 265.20
BRITOOL EXPERT SLIM-PROFILE CHISEL 26MM
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
GEDORE 8839990 116L 6 PIECE PUNCH KIT
GEDORE 119-5 PARALLEL PIN PUNCH BOX 10