References
Facom:265.22
Rubix:1233242
EAN:3148511618400

Product details : FACOM PROFILE CHISEL 12MM 265.22
265-Chisels
-Chisels with constant profile.
Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
-Chisels with constant profile.
Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Technical specifications
Attributes
| Logistic Weight | 386 g |
|---|---|
| Packaged dimensions (D x W x H) | 218x25x12 mm |
| Package weight | 377 g |
| Length | 220 mm |
| Width | 10 mm |
| Weight | 370 g |
Show UNSPSC/ECL@SS
£ 21.18 excl. VAT
/ Each
£ 25.42 incl. VAT
- Delivery usually within ( 14 ) days
