References
Superseded Ref:840495
Roebuck:5103012
Rubix:2525756
EAN:3660338342196
Documents
Product details : ROEBUCK CROSSCUT CHISEL 250MM
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 9 mm |
| Weight | 455 g |
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
- Usually arrives within 14 working days

