Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Cross-cut chisel
STAHLWILLE 70040005 CROSS CUT CHISEL 200X18MM
STAHLWILLE 70040005 CROSS CUT CHISEL 200X18MM
Cross Cut Chisel
References
stahlwille:
70040005
rubix:
80127246
ean:
4018754040452
Technical specifications
Length
200
mm
Width
18
mm
Weight
340
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 70040005 CROSS CUT CHISEL 200X18MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
23
x
200
mm
Logistic Weight
340
g
Length
200
mm
Width
18
mm
Weight
340
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.10
excl. VAT
/
Each
£
22.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM CAPE CHISEL 265.G18
GEDORE 96-200 CROSS-CUT CHISEL 200MM X 8MM
FACOM PROFILE CHISEL 12MM 265.22
ROEBUCK CROSSCUT CHISEL 125MM
GEDORE 96-150 CROSS CUT CHISEL 150MM X 17MM X 11MM
ROEBUCK CROSSCUT CHISEL 200MM
GEDORE 96-125 CHISEL
STAHLWILLE 70040004 CROSS CUT CHISEL
ROEBUCK CROSSCUT CHISEL 250MM
FACOM CAPE CHISEL 265.20
GEDORE 98-125 CROSS-CUT CHISEL 125X10X5MM
BAHCO 424P-S6-EUR WOODEN BOX 6PCS
GEDORE 119-8 PIN PUNCH 8MM
FACOM NAIL SET 247.4
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18