FACOM 50.SH SAFETY HANDLE FOR SLOGGING SPANNER


Safety Handle

References
facom:50.SH
rubix:268A0928
ean:3148518441070
brand logo
brand logo

Product details : FACOM 50.SH SAFETY HANDLE FOR SLOGGING SPANNER


Strengths

•SAFTEY - The user's hand is outside the impact zone. - Hand safety guard in "soft" material. - Safety instruction pictograms
SIMPLE AND FAST EXECUTION - Less than 10s to position the wrench on the safety handle. - Locking mechanism. - Adapts to all sizes from 24 mm to 75 mm. - Adapts to all for slogging wrench models. Supplied with an additional strap

Technical specifications


Attributes
Logistic Weight304 g
Packaged dimensions (D x W x H)260x85x85 mm
Package weight325 g
Show UNSPSC/ECL@SS
£ 104.89 excl. VAT
/ Each
£ 125.87 incl. VAT
  • Usually arrives within 14 working days