References
Bahco:490-3.5
Rubix:116A3093
EAN:7311518025373

Documents
Product details : BAHCO 490-3.5 CROSS PEIN PIN HAMMER
Strengths
•English pattern maker's hammers
Cross pein pin for use on metal
First class genuine hickory handle, straight-grained, without knots
Cross pein pin for use on metal
First class genuine hickory handle, straight-grained, without knots
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Length | 325 mm |
| Weight | 190 g |
| Diameter | 16 mm |
| Shape | cylindrical |
| Handle | hickory handle |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 18.43 excl. VAT
/ Each
£ 22.12 incl. VAT
- Delivery usually within ( 14 ) days
