References
Knipex:92 95 89
Rubix:388A3954
EAN:4003773055013




Product details : KNIPEX 929589 UNIVERSAL CROSS JAW TWEEZERS INOX 165MM
To hold small parts without finger pressure. Clamp well. Nickel-plated. Spring steel, very resistant. Serrated gripping surfaces. Narrow points. Curved points. With handle.
For holding small parts without finger pressure. For efficient clamping. Nickel plated. Spring steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x65x15 mm |
|---|---|
| Nose shape | straight |
| Length | 165 mm |
| Weight | 30 g |
| Material | stainless steel |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ Each
£ 25.66 incl. VAT
- Delivery usually within ( 14 ) days