KNIPEX 925874ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 118MM


Precision tweezers ESD

References
knipex:92 58 74 ESD
rubix:388A3936
ean:4003773054900
brand logo
brand logo
Technical specifications
Nose shapeStraight
Length120 mm
Weight19 g
See all Specifications

Product details : KNIPEX 925874ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 118MM


Chromium / nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD-layer: non-reflective black, with a surface resistance of approximately 10 ^ 5 Ohm. Non-reflective brushed points. Matte gripping surfaces for optimal grip. Chrome-nickel steel, stainless, anti-magnetic. Smooth gripping surfaces. Straight. Roundabouts, approximately 2.0 mm wide.
Round tips, approx. 2 mm wide. Straight pattern. Smooth gripping surfaces. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD coating: non-reflective black, with a surface resistance of approx. 105 Ohm. Tips non-reflective brushed. Gripping surfaces matt finished for optimum grip. Chrome nickel steel, stainless, anti-magnetic

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x10x20 mm
Nose shapeStraight
Length120 mm
Weight19 g
FinishingOther
Show UNSPSC/ECL@SS
£ 19.27 excl. VAT
/ Each
£ 23.12 incl. VAT
  • Usually arrives within 14 working days