LINDSTROM TL AA-SA-SL TWEEZER


Stainless Steel Anti-Magnetic Boley Style Industrial Tweezers with Strong and Fine Tips 130 mm

References
bahco:TL AA-SA-SL
rubix:80175227
ean:7314150115334
brand logo
brand logo
Technical specifications
Nose shapeLong
Length130 mm
Weight17 g
See all Specifications

Product details : LINDSTROM TL AA-SA-SL TWEEZER


Strong and fine tips for secure handling Stainless-steel body Polished finish Excellent anti-acid, anti-magnetic properties Suitable for industrial applications Lindström tweezers offer perfect balance, tip alignment and symmetry

Technical specifications


Attributes
Logistic Weight15 g
Nose shapeLong
Length130 mm
Weight17 g
FinishingPolished
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
  • In stock: Next day delivery