References
Facom:152
Rubix:395A5209
EAN:3148511385500

Product details : FACOM 152 TWEEZERS
Tweezer 45 ° elbow model
-Thin , ribbed beaks with guide.
- Stainless steel.
-Presentation: finely polished.
- Length: 150 mm.
Weight: 19 g.
-Thin , ribbed beaks with guide.
- Stainless steel.
-Presentation: finely polished.
- Length: 150 mm.
Weight: 19 g.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x40x10 mm |
| Package weight | 26 g |
| Nose shape | curved |
| Length | 150 mm |
| Weight | 19 g |
| Material | stainless steel |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
- Delivery usually within ( 14 ) days
