ROEBUCK TWEEZERS STRAIGHT LONG THINNED NOSE SHAPE 843567
Tweezers right long tapered model
See technical informationSee documentsReferences
Roebuck:843567
Rubix:209A8197
EAN:3660338075759
Documents
Product details : ROEBUCK TWEEZERS STRAIGHT LONG THINNED NOSE SHAPE 843567
Stainless steel
.
Ribbed nose, straight, long and strong. .
Weight: 30 g
Ribbed nose, straight, long and strong. .
Weight: 30 g
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Length | 155 mm |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ Each
£ 15.36 incl. VAT
- In stock: Next day delivery

