KNIPEX 923436 UNIVERSAL TWEEZERS STAINLESS STEEL 152MM
Precision Tweezers, with guide pin
See technical informationReferences
Knipex:92 34 36
Rubix:265A7060
EAN:4003773054832

Product details : KNIPEX 923436 UNIVERSAL TWEEZERS STAINLESS STEEL 152MM
For universal use. Narrow points. Serrated gripping surfaces. Ribbed handles. Curved points. Matt black lacquered.
Universally applicable. Narrow tips. Gripping surfaces with fine transverse serration. Serrated handles. Spring steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x8x6 mm |
|---|---|
| Nose shape | curved |
| Length | 150 mm |
| Weight | 23 g |
| Material | stainless steel |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
- Delivery usually within ( 14 ) days




