Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cross roller bearing
INA SX011836-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA SX011836-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
Crossed roller bearing
References
ina:
SX011836-A-VSP
rubix:
238A1646
manufacturer :
0071373970079
ean:
4012802073225
Technical specifications
Inner diameter
180
mm
Outer diameter
225
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : INA SX011836-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
Logistic Weight
2230
g
Inner diameter
180
mm
Outer diameter
225
mm
Width
22
mm
Bearing Clearance
cn
Series
sx..-a
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,138.07
excl. VAT
/
Each
£
1,365.68
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
INA XSU080318 SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES WITHO
INA XV50 CROSSED ROLLER BEARINGS WITHOUT GEAR TEETH LAMELLAR SEALS ON
INA SX011832-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA SX011818-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XU160260 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA SX011824-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA SX011820-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA SX011848-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XSU080258 SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES WITHO
INA SX011828-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XU120179 CROSSED ROLLER BRG 0012921960000
INA XV40 CROSSED ROLLER BEARINGS WITHOUT GEAR TEETH LAMELLAR SEALS ON
INA XV30 CROSSED ROLLER BEARINGS WITHOUT GEAR TEETH LAMELLAR SEALS ON
INA SX011840-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA CROSSED ROLLER BRG SX011836-A