Slewing ring, Crossed roller bearing, without gear teeth
Inner diameter | 191 mm |
---|---|
Outer diameter | 329 mm |
Width | 46 mm |
Logistic Weight | 15400 g |
---|---|
Inner diameter | 191 mm |
Outer diameter | 329 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | xu |
Sealing | open |
Usually arrives within 14 working days