INA XSU080318
Slewing ring, Crossed roller bearing, without gear teeth
See technical informationSee documentsReferences
INA:XSU080318
Rubix:238A1374
Manufacturer :0052351200000
EAN:4047643179966

Documents
Product details : INA XSU080318
Crossed roller bearings standard series 08, without gear teeth, lamellar seals on both sides
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 355 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | xsu08 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,297.00 excl. VAT
/ Each
£ 5,156.40 incl. VAT
- In stock: Next day delivery
