References
INA:SX011824-A
Rubix:238A4379
Manufacturer :0071373540000
EAN:4012802142334

Product details : INA SX011824-A CROSSED ROLLER BEARING
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
| Logistic Weight | 711 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 150 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Series | sx..-a |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 816.96 excl. VAT
/ Each
£ 980.35 incl. VAT
- Delivery usually within ( 7 ) days
