References
INA:SX011848-A
Rubix:207A7234
Manufacturer :0071374190000
EAN:4012802136517

Product details : INA SX011848-A CROSSED ROLLER BEARING
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
| Logistic Weight | 4965400 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 300 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | sx..-a |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 3,202.81 excl. VAT
/ Each
£ 3,843.37 incl. VAT
- Delivery usually within ( 7 ) days
