References
INA:SX011860
Rubix:274A8608
Manufacturer :0011775400000
EAN:4012802458268

Product details : INA SX011860 CROSSED ROLLER BEARINGS
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
| Logistic Weight | 11600 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 380 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | sx |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,989.25 excl. VAT
/ Each
£ 5,987.10 incl. VAT
- Usually arrives within 14 working days
