References
INA:XU080430
Rubix:238A0739
Manufacturer :0016947400000
EAN:4012802440706

Product details : INA XU080430
Crossed roller bearings without gear teeth, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 11747 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 480 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Series | xu |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 3,259.11 excl. VAT
/ Each
£ 3,910.93 incl. VAT
- Usually arrives within 14 working days
