Crossed roller, bearingswith external gear teeth, sealed
Inner diameter | 344 mm |
---|---|
Outer diameter | 503.3 mm |
Width | 56 mm |
Logistic Weight | 32000 g |
---|---|
Inner diameter | 344 mm |
Outer diameter | 503.3 mm |
Width | 56 mm |
Bearing Clearance | cn |
Series | xsa14..-n |
Material | steel |
Sealing | open |
Usually arrives within 14 working days