PFERD 42333212 POLICAP ABRASIVE CONE PCH 36 X 22 X 65 MM A 60
Policap sanding sleeves Pch 362265 L A 60
See technical informationReferences
Pferd Tools:PCH 362265 L A 60
Rubix:228A7872
Manufacturer :42333212
EAN:4007220151532

Product details : PFERD 42333212 POLICAP ABRASIVE CONE PCH 36 X 22 X 65 MM A 60
POLICAP abrasive cones with a conical shape.
Policap sanding sleeves Pch 362265 L A 60
Technical specifications
Attributes
| Diameter | 36 mm |
|---|---|
| Width | 65 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- Usually arrives within 14 working days
