KLINGSPOR 11570 CS310X CLOTH SPIRABAND 22 X 20 MM GRIT 80 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11570
Rubix:417A0755
EAN:4014855013319

Product details : KLINGSPOR 11570 CS310X CLOTH SPIRABAND 22 X 20 MM GRIT 80 PK50
CS 310 X abras. sleeves, 22 x 20 mm grit 80
Technical specifications
Attributes
| Diameter | 22 mm |
|---|---|
| Width | 20 mm |
| Abrasive Material | aluminium oxide |
| Length | 22 mm |
| Grain | 80 |
| Max speed | 26000 rpm |
| Type of attachment | mounted on rubber drum gk 555 |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Delivery usually within ( 5 ) days