KLINGSPOR 97081 CS310XF 13 X 450 MM P80 FILE BELT PACK 25
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:97081
Rubix:264A3351
EAN:4014855058297

Product details : KLINGSPOR 97081 CS310XF 13 X 450 MM P80 FILE BELT PACK 25
CS 310 XF belt, 13 x 450 mm grit 80 F4G
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 450 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
- Usually arrives within 14 working days