References
Klingspor:286879
Rubix:2584549
EAN:4014855113095

Product details : ABRASIVE FILE BELT ALOX 9 X 533MM P40 PK25
CS 310 XF belt, 9 x 533 mm grit 40 F4G
Technical specifications
Attributes
| Length | 9 mm |
|---|---|
| Width | 533 mm |
| Grain | 40 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ Each
£ 20.52 incl. VAT
- Usually arrives within 14 working days